C342-0474
Veeder Root Counters, C342 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C342-0474

Veeder Root Counters, C342 Series
In stock
Item Number
C342-0474
MFG Item Number
C342-0474
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, C342 Series
Item #
C342-0474
COUNT TOTALIZER, 8 DIGIT LCD,

C342 Series Information

  • Unidirectional or Bidirectional Models
  • 8 Digit LCD or 6 Digit LED Display
  • Front Panel Reset Lockout Option
  • 1/32 DIN Size
A very compact totalizing counter available standard with an 8 digit LCD display or 6 digit LED display. Choose from self powered models containing a 7 year lithium battery, or from models accepting an external 12~24 VDC power supply. Externally powered units utilize a nonvolatile RAM to keep counted data during absence of power. Units are field programmable to accept PNP or NPN count signals, and models are available that accept direct high voltage signals, or signals from quadrature output encoders.


Specifications

Specifications
Manufacturer Part Number C342-0474
Item Number C342-0474
Manufacturer Veeder Root
Product Series C342
Family Series Veeder Root Counters, C342 Series
Nominal Supply Voltage Lithium Battery
Supply Voltage Lithium Battery
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communications None
Count Mode Unidirectional
Count Speed 20 Hz
Input Type Voltage Pulse
Reset Electric, Front Panel
Reset Lockout Yes
Memory Battery Maintained
Mounting Panel Mount
IP Rating IP65
Operating Temp Range (C) -10-50 °C
Approvals CE
RoHS Yes
Net Weight 0.105 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved