The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C628-10000
Veeder Root Counters, C628 AWESOME Series
MFG Item Number
C628-10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Counters, C628 AWESOME Series
Totalizing Counter, 90-264VAC Power
C628 AWESOME Series Information
90~264 VAC or 20~50 VAC/DC 1/8 DIN Size 5 Digit LED Display Bidirectional Counting Front Panel Reset The C628 Totalizer is a member of a family of 1/8 DIN instruments which offer breakthrough display technology as well as easy‑to‑program user setup. Its large LED display features the ability to change color based on process status such as exceeding the count preset. Therefore, when monitoring item or piece counting, length measurement, or other critical values, the C628 provides operators with an instant visual alert to changes in the application's status.
Front Panel Reset/Preset Lockout Option Secondary 7mm 1 Digit Display NEMA 4X/IP65 Environmental Protection Optional RS‑485 Plug In Card
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
C628-10000
Item Number
C628-10000
Manufacturer
Veeder Root
Product Series
C628 AWESOME
Family Series
Veeder Root Counters, C628 AWESOME Series
Nominal Supply Voltage
120 VAC, 208 VAC, 240 VAC, 277 VAC, 90 VAC
Supply Voltage
90-264 VAC
Sensor Power
9-15 VDC
Display
LED - 1 Line, Programmable Color
Number of Digits
5
Backlight
Yes
Communications
None
Count Mode
Bidirectional, Quadrature
Count Speed
10,000 Hz
Input Type
Contact Closure, Encoder, Sinking (NPN), Sourcing (PNP)
Scale Calibrator
0.0001-9.9999 Multiplier
Reset
Front Panel
Reset Lockout
Yes
NEMA Rating
NEMA 4X
Mounting
Panel Mount
Termination
Screw Terminals
IP Rating
IP65
Operating Temp Range (C)
0-55 °C
Approvals
CE, cUL, UL
Net Weight
0.56 lbs
Gross Weight
0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved