C628-91002
Veeder Root Counters, C628 AWESOME Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C628-91002

Veeder Root Counters, C628 AWESOME Series
In stock
Item Number
C628-91002
MFG Item Number
C628-91002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, C628 AWESOME Series
Item #
C628-91002
Batch Control, Relay, Low Voltage

C628 AWESOME Series Information

  • 90~264 VAC or 20~50 VAC/DC
  • 1/8 DIN Size
  • 5 Digit LED Display
  • Bidirectional Counting
  • Single/Dual Presets
The C628 Counters/Position Indicators are members of a family of 1/8 DIN instruments which offer breakthrough display technology as well as easy‑to‑program user setup. The large LED display features the ability to change color based on process status such as exceeding the high alarm value. Therefore, when monitoring actual position status or another critical value, the C628 provides operators with an instant visual alert to changes in the application's status.
  • Front Panel Reset/Preset Lockout Option
  • Secondary 7mm 1 Digit Display
  • NEMA 4X/IP65 Environmental Protection
  • Optional RS‑485 Plug In Card

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C628-91002
Item Number C628-91002
Manufacturer Veeder Root
Product Series C628 AWESOME
Family Series Veeder Root Counters, C628 AWESOME Series
Nominal Supply Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC
Supply Voltage 20-50 VAC/VDC
Sensor Power 9-15 VDC
Display LED - 1 Line, Programmable Color
Number of Digits 5
Number of Presets 2
Batch Counting Yes
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Count Speed (Hz) 10,000 Hz
Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure
Output Type (2) Solid State, (2) Relay
Scale Calibrator 0.0001-9.9999 Multiplier
Communications None
Reset Electric, Front Panel
Lockout Yes
Mounting DIN - 1/8
Termination Screw Terminals
IP Rating IP65
Temp Range (C) 0-55 °C
Approvals CE, cUL, UL
Net Weight 0.56 lbs
Gross Weight 0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved