CDLSXTA2
Veris Industries HVAC Sensors, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDLSXTA2

Veris Industries HVAC Sensors, C Series
In stock
Item Number
CDLSXTA2
MFG Item Number
CDLSXTA2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, C Series
Item #
CDLSXTA2
CO2 Sensor,Duct,LCD,Temp-Xmtr,K30,2C

C Series Information

  • Microprocessor‑based design increases accuracy and reduces installation time
  • Innovative self‑calibration algorithm...easy to maintain
  • Non‑dispersive infrared technology (NDIR) repeatable to (+‑)20 ppm (+‑) 1% of measured value...high accuracy measurement
  • Snap‑on faceplate...no screws required,making installation and service easy
  • Field‑selectable outputs for operation flexibility
  • Integrated transducer and probe...eliminates the need to install a separate pick‑up tube
APPLICATIONS:
  • Controlling ventilation in response to occupancy
  • ASHRAE 62.1 air quality standard compliance
  • Office buildings,conference rooms,schools,retail stores,etc
CDL/CWL carbon dioxide (CO2) sensors maximize energy savings,while helping optimize ventilation.These sensors allow ventilation systems to be controlled by the amount of CO2 present in a space.The CWL/CDL Series detect fluctuations in CO2 levels and signal ventilation systems to provide an inlet of fresh air optimal for the space at a given time saving energy and increasing tenant comfort.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDLSXTA2
Item Number CDLSXTA2
Manufacturer Veris Industries
Product Series C
Family Series Veris Industries HVAC Sensors, C Series
Gas Type Carbon Dioxide
Input 20-30 VDC, 24 VAC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor No
Temperature Sensor Yes
Temperature Range 50-95 °F
Display LCD
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved