CKIT-VMD4B-C120A
Veris Industries Relays, VMD4B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKIT-VMD4B-C120A

Veris Industries Relays, VMD4B Series
In stock
Item Number
CKIT-VMD4B-C120A
MFG Item Number
CKIT-VMD4B-C120A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, VMD4B Series
Item #
CKIT-VMD4B-C120A
Relay & Socket Kit,4PDT - C w/- C

VMD4B Series Information

  • Color‑coded push button
  • Removable override lever
  • Flag indicator
  • LED status lamp
  • I.D. tag/write‑on plastic label...used for identification of relays in multirelay circuits
  • 2‑way side or DIN rail mounting system...retrofits existing panel mounting and 35 mm DIN rail
  • Mating hold‑down clip...secures relay to socket (‑F sockets)
The Veris VMD4B Series are 4PDT blade‑style relays for socket/DIN mounting.Both the full‑featured and standard DIN rail sockets are compatible with both the VMD4B‑C and VMD4B‑F relays and feature a slim,attractive design.The standard VMD4B‑C model is economical and reliable.The full‑featured VMD4B‑F includes an LED and a flag indicator for convenient status viewing and a push‑button test feature for easy troubleshooting.The finger‑safe sockets reduce risk,and the hold‑down clip keeps the device secure.Enhanced safety and dependability.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CKIT-VMD4B-C120A
Item Number CKIT-VMD4B-C120A
Manufacturer Veris Industries
Product Series VMD4B
Family Series Veris Industries Relays, VMD4B Series
Published Coil Voltage 120 VAC
Contacts 4PDT
Mounting DIN Rail
Termination Socket
Status Indicator No
Push-to-Test No
Rating @ 120 VAC 10 A
Nominal Coil Voltage 120 VAC
Max Current 10 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided No
RoHS Yes
Approvals CE, UL
Net Weight 0.31 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved