CL162
Veris Industries Current Transformers, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL162

Veris Industries Current Transformers, CL Series
In stock
Item Number
CL162
MFG Item Number
CL162
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CL Series
Item #
CL162
Instrument Grade, Solid Core, 1600A

CL Series Information

  • Easy installation
  • 5 Amps standard
  • UL Recognized
APPLICATIONS:
  • Data logging
  • Recording
  • Power monitoring
  • Energy management
  • Alternative energy monitoring
  • Cost allocation
Veris' split‑core and solid‑core current transformers provide a 0 to 5A AC output for use with transducers,data loggers,and chart recorders.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL162
Item Number CL162
Manufacturer Veris Industries
Product Series CL
Family Series Veris Industries Current Transformers, CL Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 2 " Dia.
Current Ratio 1,600:5
Burden - Class 1 (VA) 12.5 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved