CRLSXX
Veris Industries HVAC Sensors, CRLSXX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRLSXX

Veris Industries HVAC Sensors, CRLSXX Series
In stock
Item Number
CRLSXX
MFG Item Number
CRLSXX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CRLSXX Series
Item #
CRLSXX
CO2 Sensor,Remote,LCD,CE

CRLSXX Series Information

  • Non‑dispersive infrared technology (NDIR)
  • Low ambient sensitivity
  • Microprocessor based
  • Self‑calibrating
  • LCD display for visibility
  • Field‑selectable
APPLICATIONS:
  • Controlling HVAC in response to occupancy
  • Improving tenant comfort
  • Facilitating compliance with ASHRAE 62.1 standard for air quality
  • Direct measuring of outside air or sample from other remote area
The CRLSXX remote mount carbon dioxide sensor is designed for use in HVAC control applications.Inside buildings,people are the major source of CO2.By controlling fresh air based on CO2 levels,energy can be saved and tenant comfort improved.The remote capability of the CRLSXX provides flexibility for unique applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRLSXX
Item Number CRLSXX
Manufacturer Veris Industries
Product Series CRLSXX
Family Series Veris Industries HVAC Sensors, CRLSXX Series
Gas Type Carbon Dioxide
Application Indoor
Input 20-30 VDC, 24 VAC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor No
Humidity Range 0-95 % RH
Temperature Sensor No
Temperature Range 32-122 °F
Display LCD
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved