CWE
Veris Industries HVAC Sensors, CWE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWE

Veris Industries HVAC Sensors, CWE Series
In stock
Item Number
CWE
MFG Item Number
CWE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CWE Series
Item #
CWE
CO2 Sensor,Wall,Economy,No LCD

CWE Series Information

  • Microprocessor‑based design increases accuracy and reduces installation time
  • Non‑dispersive infrared technology (NDIR) repeatable to (+‑)20 ppm (+‑) 1% of measured value...high accuracy measurements
  • Low ambient sensitivity
  • 4 to 20 mA/0 to 10 Vdc output for flexible control system interface
  • Innovative self‑calibration algorithm...easy to maintain.5‑year calibration interval (recommended)
APPLICATIONS:
  • Controlling ventilation in response to occupancy
  • Facilitating compliance with ASHRAE 62.1 standard for air quality
  • Office buildings, conferencerooms,schools,retail stores,etc
The CDE and CWE are non‑dispersive infrared (NDIR) sensors designed for measuring environmental CO2 concentration in ventilation systems and indoor living spaces. Their measurement range of 0 to 2000 ppm makes them compliant with ASHRAE and other standards for ventilation control The CWE/CDE Series provides a user‑selectable 4 to 20mA or 0 to 10Vdc output for versatility.Microprocessor‑based digital electronics and a unique self‑calibration algorithm improves long‑term stability and accuracy.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWE
Item Number CWE
Manufacturer Veris Industries
Product Series CWE
Family Series Veris Industries HVAC Sensors, CWE Series
Gas Type Carbon Dioxide
Application Indoor
Input 20-30 VDC, 24 VAC
Output 0-10 VDC, 4-20 mA
Humidity Sensor No
Humidity Range 0-95 % RH
Temperature Sensor No
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.4745 lbs
Gross Weight 0.4745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved