E682D401V3
Veris Industries Sensors, E682X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E682D401V3

Veris Industries Sensors, E682X Series
In stock
Item Number
E682D401V3
MFG Item Number
E682D401V3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, E682X Series
Item #
E682D401V3
Current Transformer,Solid,Volt,

E682X Series Information

  • High accuracy
  • 0.333 V output
  • UL Recognized
APPLICATIONS:
  • Data logging
  • Recording
  • Power monitoring
  • Energy management
  • Alternative energy monitoring
  • Cost allocation
The E681x and E682x Series of current transducers provide a standard voltage output for use with data loggers,chart recorders,and power monitoring equipment.Both series have 0.333 V output.E682x devices are solid‑core,while E681x CTs are split‑core.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E682D401V3
Item Number E682D401V3
Manufacturer Veris Industries
Product Series E682X
Family Series Veris Industries Sensors, E682X Series
Split Core No
Window Diameter 1.25 "
Output 0.333 VAC
Frequency Range 50-60 Hz
Approvals CE, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved