EA20BB010
Veris Industries Sensors, EA20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA20BB010

Veris Industries Sensors, EA20 Series
In stock
Item Number
EA20BB010
MFG Item Number
EA20BB010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EA20 Series
Item #
EA20BB010
Current Xdcr,Split,100A,1kVDC,

EA20 Series Information

  • Flexibility
  • Pulse Reset Technology
  • Status LED
  • 100, 150 and 200 Amp span
APPLICATIONS:
  • Battery chargers
  • Motor armature current
  • Motor field current
  • Automotive loads
  • Marine equipment
  • Solar energy applications
  • Telecom
  • Electroplating
Hawkeye DC Transducers provide accurate load level monitoring of DC loads.The H971 and EA20 use Pulse Reset Technology with field proven circuitry to provide a superior solution for DC applications with minimal risk of permanent magnetization,providing longer life and better accuracy.The EA20 and the H971 have 4 to 20 mA output only.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA20BB010
Item Number EA20BB010
Manufacturer Veris Industries
Product Series EA20
Family Series Veris Industries Sensors, EA20 Series
Split Core Yes
Output 4-20 mA
Terminals Front
Approvals CE, cULus, UR
RoHS Yes
Net Weight 0.335 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved