EP3330S2
Veris Industries Transducers, EP3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP3330S2

Veris Industries Transducers, EP3 Series
In stock
Item Number
EP3330S2
MFG Item Number
EP3330S2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, EP3 Series
Item #
EP3330S2
EP, Tri-S, PWM,Alg in, Alg out,

EP3 Series Information

  • Field‑selectable
  • Quiet operation
  • Manual override
  • Multi‑point calibration
  • Pressure loss alarm
  • Fail‑safe vent
APPLICATIONS:
  • Hospitals
  • Schools
  • Pneumatic dampers/actuators
The EP3 Series combines a microcontroller with high performance,low power coil poppet valve technology to create a system with unparalleled accuracy and proven reliability.The poppet valves used in the EP3 consume no air,eliminating unnecessary air losses in the system and allowing for efficient,long‑term operation.The EP3 permits versatility,since all models feature manual override and a tri‑state control option.The LCD provides easy visibility and the LED indicators provide visual status of valve operation in manual or automatic mode.All models come with SnapTrack housing and optional covers are available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EP3330S2
Item Number EP3330S2
Manufacturer Veris Industries
Product Series EP3
Family Series Veris Industries Transducers, EP3 Series
Type Micro-Controlled
Pressure Range (Gauge) 0-25 psi
Max Pressure (Gauge) 25 psi
Input 20-30 VAC, 22-30 VDC
Output 0-10 VDC
Electrical Connection Screw Terminal
Pressure Connection 1/8 in I.D. poly tubing
Temperature Range 41-140 °F
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved