FST4A020
Veris Industries Sensors, FST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FST4A020

Veris Industries Sensors, FST Series
In stock
Item Number
FST4A020
MFG Item Number
FST4A020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, FST Series
Item #
FST4A020
Flow Meter,US,Xdcr,> 2in Pipe/Tube,

FST Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FST4A020
Item Number FST4A020
Manufacturer Veris Industries
Product Series FST
Family Series Veris Industries Sensors, FST Series
Port Size 1/2 "
Approvals CE, CSA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved