H11D
Veris Industries Protection Relays, H11D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H11D

Veris Industries Protection Relays, H11D Series
In stock
Item Number
H11D
MFG Item Number
H11D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, H11D Series
Item #
H11D
Current Switch,Split Core,Auto Set,

H11D Series Information

  • Backlit LCD
  • Simplified troubleshooting
  • Microcontrollerbased learning technology
  • Slide‑switch selectable trip point limits
  • Automatic calibration
  • Reset function

APPLICATIONS:
  • HVAC fans,pumps,and blowers
  • Monitoring status of industrial process equipment

The Hawkeye TruStat H11D is a microprocessor based,self‑learning,self‑calibrating current switch.It is designed for user ease,providing calibration‑free status for both under and overcurrent,an LCD display,and slide‑switch selectable trip point limits.At initial power‑up,the H11D automatically learns the average current on the line with no action required by the installer.Once a current is learned,the switch monitors for changes in current greater than the selected range.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H11D
Item Number H11D
Manufacturer Veris Industries
Product Series H11D
Family Series Veris Industries Protection Relays, H11D Series
Housing Split Core
Terminals Front
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Response Time 1,000 ms
LED Yes
Frequency Range 50-60 Hz
RoHS Yes
Approvals CE, cULus
Comments Auto Calibration with LCD Display
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved