H608
Veris Industries Protection Relays, HX08 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H608

Veris Industries Protection Relays, HX08 Series
In stock
Item Number
H608
MFG Item Number
H608
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX08 Series
Item #
H608
Current Switch, 0.50-175AAC Range,

HX08 Series Information

  • Retrofit or new construction
  • Adjustable trip point
  • Fits easily inside small enclosures
  • Self‑gripping iris
  • Status LEDs
APPLICATIONS:
  • Detecting belt loss,coupling shear,and mechanical failure
  • Verifying lighting circuit and other electrical service run times
  • Monitoring status of industrial process equipment
  • Monitoring status of critical motors (compressor,fuel,etc.)
  • VFD output on/off status
Hx08 Series and H701 adjustable current switches offer high performance,with a wide array of amperage range options.These products can accurately detect belt loss, coupling shear,or other mechanical failure on unit vents,exhaust fans,recirculation pumps,and other fixed loads down to as little as 1/5 HP.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H608
Item Number H608
Manufacturer Veris Industries
Product Series HX08
Family Series Veris Industries Protection Relays, HX08 Series
Housing Split Core
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
LED Yes
RoHS Yes
Approvals CE, cULus
Net Weight 0.17 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved