H6811-400A-.3V
Veris Industries Sensors, H681X-V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H6811-400A-.3V

Veris Industries Sensors, H681X-V Series
In stock
Item Number
H6811-400A-.3V
MFG Item Number
H6811-400A-.3V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, H681X-V Series
Item #
H6811-400A-.3V
Current Transformer,Split Core,Size

H681X-V Series Information

  • High accuracy
  • 1 V or 0.333 V output versions available
  • UL Recognized
The H681x‑V Series of current transducers provide a standard voltage output for use with data loggers,chart recorders,and power monitoring equipment.H681x CTs are split‑core and have 0 to 0.333 Vac and 1 Vac output options.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H6811-400A-.3V
Item Number H6811-400A-.3V
Manufacturer Veris Industries
Product Series H681X-V
Family Series Veris Industries Sensors, H681X-V Series
Split Core Yes
Window Size 2.5 x 2.9 "
Output 0.333 VAC
Frequency Range 50-60 Hz
Approvals CE, UR
RoHS Yes
Net Weight 1.375 lbs
Gross Weight 1.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved