H748
Veris Industries Protection Relays, HX48 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H748

Veris Industries Protection Relays, HX48 Series
In stock
Item Number
H748
MFG Item Number
H748
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX48 Series
Item #
H748
Current Switch/Relay Combo,Solid

HX48 Series Information

The Hawkeye Relay Combination Series is the ideal solution for the automation installer.These units combine a current switch and relay into a single package,reducing the space required for total control of fans and pumps.The current switch and relay operate independently of one another.These devices allow start/stop control and status monitoring with one device instead of two.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H748
Item Number H748
Manufacturer Veris Industries
Product Series HX48
Family Series Veris Industries Protection Relays, HX48 Series
Housing Solid Core
Aperture Size 0.7 "
Terminals Top
Output Rating 1 A @ 30 VAC/VDC
LED Yes
Frequency Range 50-60 Hz
Net Weight 0.295 lbs
Gross Weight 0.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved