H749
Veris Industries Protection Relays, HX49 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H749

Veris Industries Protection Relays, HX49 Series
In stock
Item Number
H749
MFG Item Number
H749
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX49 Series
Item #
H749
Current Switch/Relay Combo,Solid

HX49 Series Information

  • Combined relay and status
  • Polarity insensitive
  • Easy setup
  • No tubing
  • Detect belt loss

APPLICATIONS:
  • Starting/stopping and monitoring positive status of motors
  • Detecting belt loss and coupling shear

Hawkeye Relay Combination Series high voltage output current switches are the ideal solution for the automation installer.These units combine a current switch and relay into a single package,reducing the space required for total control of fans and pumps.The integrated current switch and relay operate independently of one another.All relay connections are externally available for maximum flexibility.These products perform the functions of start/stop and status monitoring with one device instead of two.

Specifications

Specifications
Manufacturer Part Number H749
Item Number H749
Manufacturer Veris Industries
Product Series HX49
Family Series Veris Industries Protection Relays, HX49 Series
Housing Solid Core
Aperture Size 0.7 "
Terminals Top
Output Signal Normally Open
Output Rating 0.2 A @ 120 VAC/VDC
LED Yes
Frequency Range 50-60 Hz
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved