H758
Veris Industries Protection Relays, HX58 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H758

Veris Industries Protection Relays, HX58 Series
In stock
Item Number
H758
MFG Item Number
H758
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX58 Series
Item #
H758
Current Switch/Relay Combo,Solid

HX58 Series Information

  • Combined relay and status
  • Detect belt loss and motor failure
  • Polarity insensitive status outputs
  • Relay and status LEDs

APPLICATIONS:
  • Starting/stopping and monitoring positive status of motors
  • Detecting belt loss and coupling shear

The Hawkeye Relay Combination Series is the ideal solution for the automation installer.These units combine a current switch and relay into a single package,reducing the space required for total control of fans and pumps.The current switch and relay operate independently of one another.These devices allow start/stop control and status monitoring with one device instead of two.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H758
Item Number H758
Manufacturer Veris Industries
Product Series HX58
Family Series Veris Industries Protection Relays, HX58 Series
Housing Solid Core
Aperture Size 0.7 "
Terminals Top
Output Rating 1 A @ 30 VAC/VDC
LED Yes
Frequency Range 50-60 Hz
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved