H809
Veris Industries Protection Relays, HX09 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H809

Veris Industries Protection Relays, HX09 Series
In stock
Item Number
H809
MFG Item Number
H809
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX09 Series
Item #
H809
Mini Solid Core,Adj,

HX09 Series Information

  • Removable mounting bracket optimizes field versatility
  • Adjustable trip point
  • Status LEDs

APPLICATIONS:
  • Detecting belt loss,coupling shear,mechanical failure,and interlocking loads
  • Verifying lighting circuit and other electrical service run times
  • Monitoring status of industrial process equipment
  • Monitoring status of critical motors (compressor,fuel,etc.)
  • VFD output On/Off status
  • Fan/pump status monitoring

Hawkeye Hx09 Series are high performance current switches,ideal for line voltage loads.The devices are powered by the current being monitored.They are ideal for monitoring performance on unit vents,exhaust fans,recirculation pumps,and other fixed loads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H809
Item Number H809
Manufacturer Veris Industries
Product Series HX09
Family Series Veris Industries Protection Relays, HX09 Series
Housing Solid Core
Aperture Size 0.7 "
Terminals Top
Output Signal Normally Open
Output Rating 0.2 A @ 120 VAC/VDC
LED Yes
Frequency Range 50-60 Hz
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved