H948
Veris Industries Protection Relays, HX48 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H948

Veris Industries Protection Relays, HX48 Series
In stock
Item Number
H948
MFG Item Number
H948
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX48 Series
Item #
H948
Current Switch/Relay Combo,Split

HX48 Series Information

The Hawkeye Relay Combination Series is the ideal solution for the automation installer.These units combine a current switch and relay into a single package,reducing the space required for total control of fans and pumps.The current switch and relay operate independently of one another.These devices allow start/stop control and status monitoring with one device instead of two.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H948
Item Number H948
Manufacturer Veris Industries
Product Series HX48
Family Series Veris Industries Protection Relays, HX48 Series
Housing Split Core
Terminals Top
Output Rating 1 A @ 30 VAC/VDC
LED Yes
Frequency Range 50-60 Hz
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved