H952
Veris Industries Sensors, H952 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H952

Veris Industries Sensors, H952 Series
In stock
Item Number
H952
MFG Item Number
H952
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, H952 Series
Item #
H952
Current Sensor 0-5VDC/Relay Combo,

H952 Series Information

  • Self‑powered
  • Saves time
  • Self‑gripping
  • Reduces installation
  • No external power
APPLICATIONS:
  • Load trending
  • Motor control
  • Fan/pump status
The Hawkeye 932 Series provide accurate load trending information with a proportional 0 to 5 Vdc output signal.This feature combined with an integrated command relay makes these products ideal for start/stop and status monitoring of motors.The relay is fully isolated from the current sensor,and all relay connections are externally available for maximum flexibility.

Specifications

Specifications
Manufacturer Part Number H952
Item Number H952
Manufacturer Veris Industries
Product Series H952
Family Series Veris Industries Sensors, H952 Series
Split Core Yes
Output 0-5 VDC
Current Range 0-120 A, 0-30 A, 0-60 A
Response Time 2,000 ms
Frequency Range 50-60 Hz
Terminals Top
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved