PD250AV
Veris Industries Transducers, PD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PD250AV

Veris Industries Transducers, PD Series
In stock
Item Number
PD250AV
MFG Item Number
PD250AV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PD Series
Item #
PD250AV
Prs,Display,Volt Out,0-250psi,1/4

PD Series Information

  • Multiple pressure range options
  • Rugged
  • Large LCD display
  • Switch‑selectable
  • Pushbutton zero
  • NEMA 4/IP65
APPLICATIONS:
  • Pump inlet/outlet and compressors
  • Inert gas pressure measurement
  • Hydraulic/pneumatic systems
  • Energy and fluid management
  • Refrigeration equipment/fluids/test stands
  • Industrial process control
  • Vacuum chambers
  • Lab and research
  • Irrigation
The versatile PD Digital Pressure Gauge can be used with any gas,liquid,or solid that is compatible with 17‑4 stainless steel.The one‑piece construction employs no silicone oil,welds,O‑rings,or seals, making it the ideal universal pressure measurement device.The large LCD display shows the current reading,the selected scale,and the maximum and minimum pressure.All functions are easily controlled from the four panel push buttons located below the display.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PD250AV
Item Number PD250AV
Manufacturer Veris Industries
Product Series PD
Family Series Veris Industries Transducers, PD Series
Type Digital
Accuracy 0.5 %
Pressure Range (Gauge) 0-250 psi
Max Pressure (Gauge) 250 psi
Input 15-32 VDC
Output 0-10 VDC, 0-5 VDC
Electrical Connection Wire Lead
Pressure Connection 1/4 in NPT Male
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range 15-158 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved