The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PG06AJ
Veris Industries Transducers, PG Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure,Gauge,75psig,0-5VDC,316SS
Versatile Fewer parts to fail Sturdy construction Rugged APPLICATIONS:
Pump inlet/outlet and compressors Hydraulic/pneumatic systems Energy and water management Refrigeration equipment,fluids Gas pressure measurement The durable PG Series pressure transducers are ideal for a wide variety of HVAC/R and industrial applications,such as refrigeration measurement,pneumatic pressure measurement,gas pressure measurement,pump inlet,and outlet fluid pressure.They are even compatible with extreme applications,such as aerospace and motor sports equipment.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PG06AJ
Item Number
PG06AJ
Manufacturer
Veris Industries
Product Series
PG
Family Series
Veris Industries Transducers, PG Series
Accuracy
0.25 %
Pressure Range (Gauge)
0-75 psi
Max Pressure (Gauge)
75 psi
Input
10-28 VDC
Output
0-10 VDC
Electrical Connection
Cable gland
Electrical Wire Length
2 '
Temperature Range
'-40-185 °F
Approvals
CE
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved