PG07AV
Veris Industries Transducers, PG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PG07AV

Veris Industries Transducers, PG Series
In stock
Item Number
PG07AV
MFG Item Number
PG07AV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PG Series
Item #
PG07AV
Pressure,Gauge,100psig,0-10VDC,316SS

PG Series Information

  • Versatile
  • Fewer parts to fail
  • Sturdy construction
  • Rugged
APPLICATIONS:
  • Pump inlet/outlet and compressors
  • Hydraulic/pneumatic systems
  • Energy and water management
  • Refrigeration equipment,fluids
  • Gas pressure measurement
The durable PG Series pressure transducers are ideal for a wide variety of HVAC/R and industrial applications,such as refrigeration measurement,pneumatic pressure measurement,gas pressure measurement,pump inlet,and outlet fluid pressure.They are even compatible with extreme applications,such as aerospace and motor sports equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PG07AV
Item Number PG07AV
Manufacturer Veris Industries
Product Series PG
Family Series Veris Industries Transducers, PG Series
Accuracy 0.25 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 10-28 VDC
Output 0-10 VDC
Electrical Connection Cable gland
Electrical Wire Length 2 '
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved