PHN08S
Veris Industries Transducers, PH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PHN08S

Veris Industries Transducers, PH Series
In stock
Item Number
PHN08S
MFG Item Number
PHN08S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PH Series
Item #
PHN08S
Pressure,Wet,Panel,0-250PSIG,NIST

PH Series Information

  • Reduces failures
  • High stability
  • Zero calibration
  • Switch‑selectable
  • Pushbutton
  • Microprocessor
APPLICATIONS:
  • Chilled and hot water pump monitoring
  • HVAC and industrial gas monitoring
  • Instrument air pressure
  • Hydraulic oil pressure
The PH Series pressure transducers are designed for steam,air,gas,and liquid pressure measurement in all media compatible with 17‑4PH N8 stainless steel.They utilize a microprocessor controlled sensor profiled for exceptional accuracy and reliability.All models feature three switchselectable ranges and a "test mode" to verify wiring and panel input scaling.A pushbutton and digital input terminal is used to automatically zero the output,and the microprocessor guards against accidental zero adjustment during operation.The field‑selectable output,offering options of 0 to 5 V, 0 to 10 Vdc, or 4 to 20 mA,ensures excellent systems compatibility.Jumper controlled surge damping is provided on all models to reduce false alarms.

Specifications

Specifications
Manufacturer Part Number PHN08S
Item Number PHN08S
Manufacturer Veris Industries
Product Series PH
Family Series Veris Industries Transducers, PH Series
Accuracy 1 %
Pressure Range (Gauge) 0-250 psi
Max Pressure (Gauge) 250 psi
Input 12-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Temperature Range 32-122 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved