PW2LX04S
Veris Industries Transducers, PW2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PW2LX04S

Veris Industries Transducers, PW2 Series
In stock
Item Number
PW2LX04S
MFG Item Number
PW2LX04S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PW2 Series
Item #
PW2LX04S
Pressure,Wet,2,Nema 4,LCD,0-100PSID

PW2 Series Information

  • The jumper‑selectable output switch
  • Selectable differential units: psid or bard
  • Dual sensor
  • High stability
  • Zero calibration
APPLICATIONS:
  • Monitoring and controlling pump differential pressure
  • Chiller/boiler differential pressure drop
  • CW/HW system differential pressure
The PW2 Series 2‑wire,4 to 20 mA wet pressure transducers incorporate microprocessor profiled sensors for exceptional accuracy and reliability.Easy to use and designed to provide exceptional installation savings,the PW2 Series is ideal for measuring pressure across pumps,filters,heat exchangers,compressors,and other non‑corrosive wet media applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PW2LX04S
Item Number PW2LX04S
Manufacturer Veris Industries
Product Series PW2
Family Series Veris Industries Transducers, PW2 Series
Accuracy 1 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 12-24 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
NEMA Rating NEMA 4
Temperature Range 14-130 °F
Net Weight 1.585 lbs
Gross Weight 1.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved