PWLX04S
Veris Industries Transducers, PW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PWLX04S

Veris Industries Transducers, PW Series
In stock
Item Number
PWLX04S
MFG Item Number
PWLX04S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PW Series
Item #
PWLX04S
Pressure,Wet,Nema 4,LCD,0-100PSID

PW Series Information

  • Jumper‑selectable output switch
  • High stability
  • Switch‑selectable
  • Zero calibration
APPLICATIONS:
  • Monitoring and controlling pump differential pressure
  • Chiller/boiler differential pressure drop
  • CW/HW system differential pressure
The PW Series wet pressure transducers incorporate microprocessor profiled sensors for exceptional accuracy and reliability.Easy to use and designed to provide exceptional installation savings, the PW Series is ideal for measuring pressure across pumps,filters,heat exchangers,compressors,and other non‑corrosive wet media applications.The jumper‑selectable port swap feature eliminates costly replumbing when the high and low ports are improperly plumbed,allowing the jumper position to be changed from normal to swap.

Specifications

Specifications
Manufacturer Part Number PWLX04S
Item Number PWLX04S
Manufacturer Veris Industries
Product Series PW
Family Series Veris Industries Transducers, PW Series
Accuracy 1 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 12-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Pressure Connection 1/8 in NPT
NEMA Rating NEMA 4
Temperature Range 14-130 °F
Net Weight 1.66 lbs
Gross Weight 1.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved