U001-0001
Veris Industries Sensors, 220X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U001-0001

Veris Industries Sensors, 220X Series
In stock
Item Number
U001-0001
MFG Item Number
U001-0001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 220X Series
Item #
U001-0001
Flow Meter,Sensor,Insert,Brass Slv,

220X Series Information

  • 2000 ft signal travel
  • Non‑magnetic sensing
Insert‑style liquid flow sensors with brass or stainless steel sleeves fit pipe sizes from 3" to 40" (77 to 1016 mm).These sensors can be purchased with a bronze or iron tee.Sensor output is a frequency that indicates flow rate. Used in conjunction with a compatible flow monitor or transmitter,these non‑magnetic flow sensors provide an accurate reading of the rate of liquid flow,as well as total accumulated flow.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U001-0001
Item Number U001-0001
Manufacturer Veris Industries
Product Series 220X
Family Series Veris Industries Sensors, 220X Series
Port Size 2 "
Port Style NPT Male
Standard Flow Accuracy 4 %
Maximum Pressure 400 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved