U001-0004
Veris Industries Sensors, 226X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U001-0004

Veris Industries Sensors, 226X Series
In stock
Item Number
U001-0004
MFG Item Number
U001-0004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 226X Series
Item #
U001-0004
Flow Meter,Sensor,Hot Tap,Brass,2in

226X Series Information

  • 2000 ft signal travel
  • Non‑magnetic sensing
  • Hot tap design
Insert‑style hot tap liquid flow sensors with brass or stainless steel sleeves feature a ball or gate valve for pipe sizes 3" to 40" (77 to 1016mm).These devices are designed for hot tap applications in pipes that cannot be drained for service.The HTT tool is required for hot tap installation.Use with a flow monitor or transmitter for a complete flow monitoring system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U001-0004
Item Number U001-0004
Manufacturer Veris Industries
Product Series 226X
Family Series Veris Industries Sensors, 226X Series
Material Brass
Port Size 2 "
Port Style NPT Male
Standard Flow Accuracy 1 %
Maximum Pressure 300 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved