U002-0004
Veris Industries Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U002-0004

Veris Industries Terminal Blocks
In stock
Item Number
U002-0004
MFG Item Number
U002-0004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
U002-0004
Shorting Block,5A CT,4 Pole,600VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U002-0004
Item Number U002-0004
Manufacturer Veris Industries
Family Series Veris Industries Terminal Blocks
Number of Poles 4
Connection Type Screw Clamp
UL Current 75 A
UL Voltage 600 VAC
Wire Range (AWG) 18-10 AWG
CSA Current 75 A
CSA Voltage 600 VAC
CSA Wire Range (AWG) 18-10 AWG
Color Black
Wire Entry Position Top
Mounting Type Surface Mount
Mounting Hole Diameter 0.21 "
Approvals CSA, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved