U006-0048
Veris Industries Cordsets, SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U006-0048

Veris Industries Cordsets, SC Series
In stock
Item Number
U006-0048
MFG Item Number
U006-0048
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, SC Series
Item #
U006-0048
Sensing Cable,17 ft

SC Series Information

  • Strong
  • Easy installation
  • Installation flexibility
  • Plenum rated
  • Accurate
  • Application versatility
Sensing and non‑sensing cables are designed for use with Zone and Distance Read panels.The sensing cables detect the presence of detectable liquid,and send a signal to the panel.The panel generates an alarm and pinpoints the location of the leak or spill along the cable's length.Sensing cables are designed for high accuracy and maximum reliability.SC water detection cable senses the presence of water or other conductive fluid.All cables are highly flexible,durable,and kink‑resistant.They lie flat after installation,and are abrasion resistant.The cables are plenum rated and UL Listed,making them ideal for use under raised floors and areas where plenum rated cable is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U006-0048
Item Number U006-0048
Manufacturer Veris Industries
Product Series SC
Family Series Veris Industries Cordsets, SC Series
Number of Pins 4
Connector Type Straight Plug
Length 5.18 m
Number of Wires 4
Temperature Range (C) 0-75 °C
Illuminated No
Indicator Type None
Approvals CE, cULus
RoHS Yes
Comments Designed for use with Zone and Distance Read panels
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved