U020-0028
Veris Industries Sensors, ELECTROMAGNETIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U020-0028

Veris Industries Sensors, ELECTROMAGNETIC Series
In stock
Item Number
U020-0028
MFG Item Number
U020-0028
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ELECTROMAGNETIC Series
Item #
U020-0028
Flow Meter,Mag,12 in,PTFE,Grd Rng,

ELECTROMAGNETIC Series Information

  • Reliable,durable design
  • Bi‑directional
  • Password security
  • Wide flow range
  • Well and reclaimed water
APPLICATIONS:
  • Monitoring flow in systems likely to contain solids
Electromagnetic (mag) flow meters are capable of measuring flow in almost any liquid, slurry, or paste with a minimum of electrical conductivity using Faraday’s law of induction.These meters are highly accurate,at 0.25 percent or better,exceeding AWWA accuracy standards for mechanical meters.The smart,micro‑processor based electronics are simple to operate,with AMR and SCADA ready standard outputs.The NEMA 4X enclosure provides durability.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U020-0028
Item Number U020-0028
Manufacturer Veris Industries
Product Series ELECTROMAGNETIC
Family Series Veris Industries Sensors, ELECTROMAGNETIC Series
Material Steel
Input Power 10-36 VDC, 85-265 VAC
Standard Flow Accuracy 0.25 %
Maximum Pressure 150 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved