V103
Veris Industries Relays, 103 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V103

Veris Industries Relays, 103 Series
In stock
Item Number
V103
MFG Item Number
V103
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 103 Series
Item #
V103
Enclosed Relay, SPST, 10A,

103 Series Information

  • Nipple mount
  • Protective cover
  • Sleek enclosure
  • Flexible wire
  • UL508 Listed
  • Switch position monitors
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
With a concealed HOA switch for local control and troubleshooting,the Victory 103 Series relays provide HOA flexibility while limiting unauthorized switch manipulation.To further guard against control system override,some relays are equipped with a monitored HOA.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V103
Item Number V103
Manufacturer Veris Industries
Product Series 103
Family Series Veris Industries Relays, 103 Series
Current 10 A
Voltage 10-30 VAC/VDC, 120 VAC
Number of Electrical Connections 1
Contact Type 1NO
Mounting Panel
Termination Wire Lead
Expected Relay Life 10 Million Cycles Mechanical, 100,000 Cycles Electrical
Operating Temperature -40-131 °F
Humidity Range 10-90% (Noncondensing)
Wire Size 14 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved