V200D
Veris Industries Relays, 200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V200D

Veris Industries Relays, 200 Series
In stock
Item Number
V200D
MFG Item Number
V200D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 200 Series
Item #
V200D
Enclosed Relay, Dual, SPDT, 10A

200 Series Information

  • Sleek field enclosure reduces the need for panel space
  • The nipple mount feature allows the Victory Series to be mounted to any electrical enclosure easing installation
  • Flexible tinned stranded wire...fits easily in tight spaces and provides secure connections to wire nuts
  • UL508 Listed...designed and approved for field installation...makes electrical inspection a snap
Run low voltage instead of line voltage...eliminate conduit in some applications
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
Victory 100 and 200 Series 10 A enclosed relays are pilot‑duty relays in an easy‑to‑use nipple mount enclosure.The V100/V200 Series provide quick relay mounting without a dedicated field enclosure,making them ideal for retrofit projects.Field‑selectable high and low voltage coil inputs provide on‑site versatility.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V200D
Item Number V200D
Manufacturer Veris Industries
Product Series 200
Family Series Veris Industries Relays, 200 Series
Current 10 A
Voltage 10-30 VAC/VDC, 208-277 VAC
Number of Electrical Connections 2
Contact Type DPDT
Mounting Panel
Termination Wire Lead
Expected Relay Life 10 Million Cycles Mechanical, 100,000 Cycles Electrical
Operating Temperature -40-131 °F
Humidity Range 10-90% (Noncondensing)
Wire Size 14 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved