The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V201
Veris Industries Relays, 101 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosed Relay, SPST, 10A, w/HOA
Nipple mount Protective cover Sleek enclosure Flexible wire UL508 Listed Switch position monitors APPLICATIONS:
Command contactors Control motors Isolation Device interlocking Relay logic Sense voltages for alarm conditions With a concealed HOA switch for local control and troubleshooting,the Victory 101 Series relays provide HOA flexibility while limiting unauthorized switch manipulation.To further guard against control system override,some relays are equipped with a monitored HOA.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V201
Item Number
V201
Manufacturer
Veris Industries
Product Series
101
Family Series
Veris Industries Relays, 101 Series
Type
Enclosed With HOA switch
Current
10 A
Voltage
10-30 VAC/VDC, 208-277 VAC
Number of Electrical Connections
1
Contact Type
1NO
Mounting
Panel
Termination
Wire Lead
Expected Relay Life
10 Million Cycles Mechanical, 100,000 Cycles Electrical
Operating Temperature
-40-131 °F
Humidity Range
10-90% (Noncondensing)
Wire Size
14 "
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved