V223
Veris Industries Relays, 123 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V223

Veris Industries Relays, 123 Series
In stock
Item Number
V223
MFG Item Number
V223
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 123 Series
Item #
V223
Enclosed Relay, SPST, 20A,

123 Series Information

  • Protective cover
  • Nipple mount
  • Switch position monitors
  • Flexible wire
  • UL508 Listed
  • Sleek enclosure
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
The Victory 121,122,and 123 Series HOA relays have a concealed HOA switch for local control and troubleshooting with limited unauthorized switch manipulation.To further guard against control system override,the V122/V222 and V123/V223 are equipped with a monitored HOA.The V122/V222 provides a two‑wire resistive output and the V123/V223 offers a three‑wire digital monitor.Now you can enjoy the convenience of local control with none of the drawbacks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V223
Item Number V223
Manufacturer Veris Industries
Product Series 123
Family Series Veris Industries Relays, 123 Series
Current 20 A
Voltage 208-277 VAC, 24 VAC/VDC
Number of Electrical Connections 1
Contact Type 1NO
Mounting Panel
Termination Wire Lead
Expected Relay Life 10 Million Cycles Mechanical, 100,000 Cycles Electrical
Operating Temperature -40-131 °F
Humidity Range 10-90% (Noncondensing)
Wire Size 14 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved