V320
Veris Industries Relays, 320 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V320

Veris Industries Relays, 320 Series
In stock
Item Number
V320
MFG Item Number
V320
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 320 Series
Item #
V320
Enclosed Relay, DPDT, 20A

320 Series Information

  • Sleek enclosure
  • Nipple mount
  • Flexible wire
  • UL508 Listed
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
The Victory 320 and 420 DPDT power duty enclosed relays combine industrial strength and ease of use.With the nipple mount enclosure,installation could not be easier.The V320/V420 need no dedicated field enclosure,so they are the ideal retrofit devices.One coil input controls the state of two power rated contacts for the simultaneous control of two devices or both poles of a single‑phase circuit,e.g. motor loads.Field‑selectable high and low voltage coil inputs provide on‑site versatility.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V320
Item Number V320
Manufacturer Veris Industries
Product Series 320
Family Series Veris Industries Relays, 320 Series
Type Power Duty
Current 20 A
Voltage 120 VAC, 24 VAC/VDC
Number of Electrical Connections 1
Contact Type DPDT
Mounting Panel
Termination Wire Lead
Expected Relay Life 10 Million Cycles Mechanical, 100,000 Cycles Electrical
Operating Temperature -40-104 °F
Humidity Range 10-90% (Noncondensing)
Wire Size 14 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved