The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VMD1B-C24D
Veris Industries Relays, VMD1B-C Series
MFG Item Number
VMD1B-C24D
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
15A SPDT Socket/DIN Relay,Plain,
VMD1B-C Series Information
Wide Range of Coil Voltages 2‑way mounting The Veris VMD1B‑C Series are SPDT blade‑style relays for socket/DIN mounting.The DIN‑rail compatible VBD1B‑C sockets feature finger‑safe terminals in a slim, attractive design.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VMD1B-C24D
Item Number
VMD1B-C24D
Manufacturer
Veris Industries
Product Series
VMD1B-C
Family Series
Veris Industries Relays, VMD1B-C Series
Published Coil Voltage
24 VDC
Contacts
SPDT
Mounting
DIN Rail
Termination
Socket
Status Indicator
No
Push-to-Test
No
Rating @ 24/28/30 VDC
15 A
Nominal Coil Voltage
24 VDC
Max Current
15 A
Bifurcated Contact
Yes
Mechanical Latch
No
Safety Guided
Yes
RoHS
Yes
Approvals
CE, CSA, UR
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved