VMD2B-F12D
Veris Industries Relays, VMD2B-F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VMD2B-F12D

Veris Industries Relays, VMD2B-F Series
In stock
Item Number
VMD2B-F12D
MFG Item Number
VMD2B-F12D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, VMD2B-F Series
Item #
VMD2B-F12D
15A DPDT Socket/DIN Relay,Full,12VDC

VMD2B-F Series Information

  • Color‑coded push button
  • LED status lamp
  • 2‑way mounting
  • Override lever
  • Flag indicator
Veris VMD2B Series are DPDT blade‑style relays for socket/DIN mounting.The VMD2B‑F is the full‑featured model in a slim housing.The LED,the flag indicator,and the test button allow for worry‑free operation and easy troubleshooting with minimal downtime.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VMD2B-F12D
Item Number VMD2B-F12D
Manufacturer Veris Industries
Product Series VMD2B-F
Family Series Veris Industries Relays, VMD2B-F Series
Published Coil Voltage 12 VDC
Contacts DPDT
Mounting DIN Rail
Termination Socket
Status Indicator Yes
Push-to-Test No
Rating @ 12/14 VDC 15 A
Nominal Coil Voltage 12 VDC
Max Current 15 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided No
RoHS Yes
Approvals CE, CSA, UR
Net Weight 0.085 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved