The store will not work correctly when cookies are disabled.
VMD3B-C120A
Veris Industries Relays, VMD3B-C Series
MFG Item Number
VMD3B-C120A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
10A 3PDT Socket/DIN Relay,Plain,
VMD3B-C Series Information
- 2‑way mounting
- Operating Temperature Range (‑40 to 131)F
The VMD3B Series are 3PDT blade‑style relays for socket/DIN mounting.The standard VMD3B‑C model is economical and reliable.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VMD3B-C120A |
Item Number |
VMD3B-C120A |
Manufacturer |
Veris Industries |
Product Series |
VMD3B-C |
Family Series |
Veris Industries Relays, VMD3B-C Series |
Published Coil Voltage |
120 VAC |
Contacts |
3PDT |
Mounting |
DIN Rail |
Termination |
Socket |
Status Indicator |
No |
Push-to-Test |
No |
Rating @ 120 VAC |
10 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
RoHS |
Yes |
Approvals |
CE, CSA, UR |
Net Weight |
0.18 lbs |
Gross Weight |
0.19 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved