VMD3B-F24D
Veris Industries Relays, VMD3B-F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VMD3B-F24D

Veris Industries Relays, VMD3B-F Series
In stock
Item Number
VMD3B-F24D
MFG Item Number
VMD3B-F24D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, VMD3B-F Series
Item #
VMD3B-F24D
15A 3PDT Socket/DIN Relay,Full,24VDC

VMD3B-F Series Information

  • Color‑coded push buttons
  • Override lever
  • Flag indicator
  • 2‑way mounting
  • I.D. tag
  • LED status lamp
The VMD3B Series are 3PDT blade‑style relays for socket/DIN mounting.The fullfeatured VMD3B‑F includes an LED and a flag indicator for convenient status viewing and a push‑button test feature for easy troubleshooting.The finger‑safe sockets reduce risk,and the hold‑down clip keeps the device secure.Enhanced safety and dependability.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VMD3B-F24D
Item Number VMD3B-F24D
Manufacturer Veris Industries
Product Series VMD3B-F
Family Series Veris Industries Relays, VMD3B-F Series
Published Coil Voltage 24 VDC
Contacts 3PDT
Mounting DIN Rail
Termination Socket
Status Indicator Yes
Push-to-Test Yes
Rating @ 24/28/30 VDC 15 A
Nominal Coil Voltage 24 VDC
Max Current 15 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided Yes
RoHS Yes
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved