X040ADA
Veris Industries Transformers, X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X040ADA

Veris Industries Transformers, X Series
In stock
Item Number
X040ADA
MFG Item Number
X040ADA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, X Series
Item #
X040ADA
Control Transformer,40VA,24-24VAC,

X Series Information

  • UL Listings
  • Threaded hub options
  • One‑stop shopping
APPLICATIONS:
  • Controller power
  • Driving relays and other digital I/O circuits
  • Powering sensors
Veris X Series Control Transformers are a convenient source of control power for HVAC control and building automation applications.A wide variety of UL‑listed transformers are available with single and dual threaded hub mounting options.Multiple current limiting options are available,including a circuit breaker in some models.Save ordering time and purchase order costs when buying other Veris sensors by including transformers in your order.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X040ADA
Item Number X040ADA
Manufacturer Veris Industries
Product Series X
Family Series Veris Industries Transformers, X Series
Type Control
VA Rating 40 VA
Primary Voltage 24 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Temperature Range (F) -40-149 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved