X375DAC
Veris Industries Transformers, X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X375DAC

Veris Industries Transformers, X Series
In stock
Item Number
X375DAC
MFG Item Number
X375DAC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, X Series
Item #
X375DAC
Control Transformer,375VA,120-24VAC,

X Series Information

  • UL Listings
  • Threaded hub options
  • One‑stop shopping
APPLICATIONS:
  • Controller power
  • Driving relays and other digital I/O circuits
  • Powering sensors
Veris X Series Control Transformers are a convenient source of control power for HVAC control and building automation applications.A wide variety of UL‑listed transformers are available with single and dual threaded hub mounting options.Multiple current limiting options are available,including a circuit breaker in some models.Save ordering time and purchase order costs when buying other Veris sensors by including transformers in your order.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X375DAC
Item Number X375DAC
Manufacturer Veris Industries
Product Series X
Family Series Veris Industries Transformers, X Series
Type Control
VA Rating 375 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Wire Leads
Temperature Range (F) -40-149 °F
Approvals CE, cULus
RoHS Yes
Net Weight 11.24 lbs
Gross Weight 11.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved