21250
Vibra-Tite Chemicals, Structural Acrylic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21250

Vibra-Tite Chemicals, Structural Acrylic Series
In stock
Item Number
21250
MFG Item Number
21250
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Structural Acrylic Series
Item #
21250
NO-Mix Structural Acrylic 50 mL

Structural Acrylic Series Information

Vibra‑Tite Structural adhesives are a methacrylate technology, room temperature curing, two part, no mix system comprised of resin and hardener. Structural adhesives work on metal, composites, plastic, wood, ceramic and many other substrates. Since it is a two part system, structurals are ideal for parts where extended open time is needed.

  • Cures at room temperature
  • Methacrylate technology
  • 2‑part, no‑mix system comprised of resin and hardener
  • Forms structural bonds on metal, composite, plastic, wood, ceramic and many other substrates
  • Ideal for parts where extended open time is needed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21250
Item Number 21250
Manufacturer Vibra-Tite
Product Series Structural Acrylic
Family Series Vibra-Tite Chemicals, Structural Acrylic Series
Package 50 mL Bottle
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved