22000
Vibra-Tite Chemicals, Light Cure Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22000

Vibra-Tite Chemicals, Light Cure Series
In stock
Item Number
22000
MFG Item Number
22000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Light Cure Series
Item #
22000
Light Cure Adhesive - Glass Bonder

Light Cure Series Information

Vibra‑Tite light cure adhesives are single‑part, photo‑initiated acrylates that cure on demand when exposed to UV‑light.

  • Almost instant cure
  • Some cure with very low intensity
  • Flexible or rigid products available
  • High optical clarity & non‑yellowing
  • Bonds a wide range of substrates

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22000
Item Number 22000
Manufacturer Vibra-Tite
Product Series Light Cure
Family Series Vibra-Tite Chemicals, Light Cure Series
Application Glass
Package 1 L Bottle
Net Weight 2.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved