44025
Vibra-Tite Chemicals, Threadsealant Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

44025

Vibra-Tite Chemicals, Threadsealant Series
In stock
Item Number
44025
MFG Item Number
44025
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Threadsealant Series
Item #
44025
Pneumatic/Hydraulic Sealant

Threadsealant Series Information

Vibra‑Tite anaerobic thread sealants secure metal pipes and fittings by filling the space between threaded metal parts. Thread sealants prevent leakage caused by tape shredding, vibration loosening, solvent evaporation, and damaged threads. Vibra‑Tite products are designed for both low and high pressure applications. Thread sealants seal to the burst strength of most piping systems. Because of the lubricating properties, Vibra‑Tite thread sealants make it easy to assemble fittings as well as prevent galling of threads. For repairs, parts may be disassembled with basic hand tools.

  • Seals and secures metal pipes and fittings
  • Fills the space between threaded metal parts
  • Low and high pressure applications
  • Prevents corrosion and galling of threads
  • Prevents leakage caused by tape shredding, vibration loosening, solvent evaporation, or damaged threads
  • Seals to the burst strength of most piping systems
  • Facilitates assembly

Specifications

Specifications
Manufacturer Part Number 44025
Item Number 44025
Manufacturer Vibra-Tite
Product Series Threadsealant
Family Series Vibra-Tite Chemicals, Threadsealant Series
Package 250 mL Bottle
Viscosity (cP) 10,000-20,000
Color Purple
Max Gap Fill (in) 0.007 "
Sealing Pressure (PSI) 10,000 psi
Temp Range -65-300 °F
Fixture Time (min.) 30 Min
Net Weight 0.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved