54150
Vibra-Tite Chemicals, Retaining Compound Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54150

Vibra-Tite Chemicals, Retaining Compound Series
In stock
Item Number
54150
MFG Item Number
54150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Retaining Compound Series
Item #
54150
Retaining Compound, High Strength

Retaining Compound Series Information

Vibra‑Tite anaerobic retaining compounds are designed to increase shear strength on non‑threaded cylindrical metal assemblies. The liquid anaerobic material fills the voids between close‑fitting metal parts and cures to a toughened thermoset‑plastic which creates a solid one piece assembly. Retaining compounds seal joints against leakage and prevent corrosion. The materials have gained wide acceptance as a standard method for assembling press‑fit and slip‑fitted parts.

  • Increases the shear strength on non‑threaded cylindrical metal assemblies
  • Fills voids between close‑fitting metal assemblies
  • Creates a solid one‑piece assembly
  • Seals joints against leakage
  • Prevents corrosion

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54150
Item Number 54150
Manufacturer Vibra-Tite
Product Series Retaining Compound
Family Series Vibra-Tite Chemicals, Retaining Compound Series
Package 50 mL Bottle
Viscosity (cP) 950
Color Green
Max Gap Fill (in) 0.015 "
Shear Strength (psi) 3,200 Psi
Temp Range -65-350 °F
Fixture Time (min.) 20-30 Min
Specific Gravity 1.1
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved