62408
Vibra-Tite Chemicals, Cyanoacrylate Accelerators Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62408

Vibra-Tite Chemicals, Cyanoacrylate Accelerators Series
In stock
Item Number
62408
MFG Item Number
62408
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Cyanoacrylate Accelerators Series
Item #
62408
Cyanoacrylate Accelerator 8 oz

Cyanoacrylate Accelerators Series Information

Used to improve gap‑filling abilities of cyanoacrylate adhesives and to speed the cure of high‑viscosity cyanoacrylate adhesives.
Eliminates the need to fixture parts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62408
Item Number 62408
Manufacturer Vibra-Tite
Product Series Cyanoacrylate Accelerators
Family Series Vibra-Tite Chemicals, Cyanoacrylate Accelerators Series
Package 8 oz Bottle
Aerosol No
Dry Time 30 s
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved