70950
Vibra-Tite Chemicals, Anaerobic Gasket Makers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70950

Vibra-Tite Chemicals, Anaerobic Gasket Makers Series
In stock
Item Number
70950
MFG Item Number
70950
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Anaerobic Gasket Makers Series
Item #
70950
Flexible Gasket Maker 50 mL

Anaerobic Gasket Makers Series Information

Anaerobic Gasket Makers alleviate the need for preformed gaskets. Remaining liquid when exposed to air, they cure when confined between mating flanges.

  • Resists flange movement
  • Can fill gaps as large as 0.050
  • Typically used on thermostats, pumps, gearboxes, compressors, transmission housings, axle covers and more

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70950
Item Number 70950
Manufacturer Vibra-Tite
Product Series Anaerobic Gasket Makers
Family Series Vibra-Tite Chemicals, Anaerobic Gasket Makers Series
Package 50 mL Tube
Color Blue
Temp Range -65-300 °F
Gross Weight 0 lbs
Net Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved