90705
Vibra-Tite Chemicals, Anti-Seize Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90705

Vibra-Tite Chemicals, Anti-Seize Series
In stock
Item Number
90705
MFG Item Number
90705
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Anti-Seize Series
Item #
90705
Aluminum 5 gal

Anti-Seize Series Information

The Anti‑Seize family of lubricants is specially formulated to prevent seizing, galling, pitting, excessive wear, and corrosion. The lubricating formulation is a protective paste consisting of fine flakes of graphite suspended in a blend of lubricants and oils. It will not wash, squeeze or burn out, even at elevated temperatures and high pressures.

  • Eases assembly and disassemble
  • Reduces friction and wear
  • Protects assemblies from corrosion
  • Withstands high temperatures and pressures
  • Use with Gears, Chains, Cables, Sprockets, Fasteners Threads

Videos

Specifications

Specifications
Manufacturer Part Number 90705
Item Number 90705
Manufacturer Vibra-Tite
Product Series Anti-Seize
Family Series Vibra-Tite Chemicals, Anti-Seize Series
Package 5 gal Plastic Pail
Aerosol No
ESD Safe No
Safe for Most Plastics No
Flammable Yes
Ozone Safe No
Net Weight 45 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved